References
Walter Prototyp:M21563-M12X1
Rubix:276A3691
Manufacturer :6149868
EAN:4042446231033

Documents
Product details : WALTER M21563-M12X1 TAPS HSS-E X PERT 6149868
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 92.73 excl. VAT
/ Each
£ 111.28 incl. VAT
- Usually arrives within 14 working days