DORMER HSS TAP M36 X 1.5 NO3 E513M36X1.5NO3


Machine thread-cutters E513

References
dormer:E513M36X1.5NO3
rubix:1072820
ean:7320760343302
Tap M36 x 1.50 mm ISO 529
brand logo
Technical specifications
ThreadingM36
Threading diameter36 mm
InputStraight grooves
See all Specifications

Product details : DORMER HSS TAP M36 X 1.5 NO3 E513M36X1.5NO3


HSS Machine thread-cutters for metric fine thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloyed steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
ThreadingM36
Threading diameter36 mm
InputStraight grooves
Total length162 mm
Thread depth47 mm
Body materialHSS
Tolerance6H
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter34.5 mm
Square drive adapter25 mm
Show UNSPSC/ECL@SS
£ 297.49 excl. VAT
/ Each
£ 356.99 incl. VAT
  • Usually arrives within 14 working days