Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M18B150 COROTAP OPTIMIZED FOR VERSATILITY 6539147
SANDVIK T300-XM101DA-M18B150 COROTAP OPTIMIZED FOR VERSATILITY 6539147
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M18B150
rubix:
317A6478
manufacturer :
6539147
Technical specifications
Threading diameter
18
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M18B150 COROTAP OPTIMIZED FOR VERSATILITY 6539147
Technical specifications
Attributes
Threading diameter
18
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.87
excl. VAT
/
Each
£
77.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E3821 E382 1 X 11-E-PM SPIRAL FLUTE TAP 6305848
DORMER E252M20 TAP M20 X 2.50 MM 5975347
DORMER E542BA3NO3 TAP NO.3 5976573
SANDVIK T300-XM102AA-M8C145 COROTAP OPTIMIZED FOR VERSATILITY 6966875
WALTER 234164-UNF10 ADVANCED MACHINE TAPS HSS-E 5078616
DORMER EP11M28X1.5 SPIRAL POINT TAP M28 X 1.50 MM 5973679
SANDVIK T300-XM100DE-12-24C145 COROTAP OPTIMIZED VERSATILITY 6635281
SANDVIK T200-XM101DA-M8 C110 6635032
WALTERPROT E2036416-M24 MACHINE TAPS HSS-E INTERNAL COOLING 5603122
WALTERPROT E2036436-M12 HAND- AND MACHINE TAPS HSS/-E 5603128
SANDVIK T100-KM100AA-M6D210 COROTAP 6871330
DORMER EP00TINM18 SPIRAL POINT TAP M18 X 2.50 MM 6196712
DORMER E294M16 TAP M16 X 2.00 MM 6305755
SANDVIK T300-PM100DA-M5P1PM COROTAP 8055815
WALTER M2056306-M8 TAPS HSS-E X PERT 6149805