WALTERPROT E2036436-M12 HAND- AND MACHINE TAPS HSS/-E 5603128
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2036436-M12
Rubix:357A4964
Manufacturer :5603128
EAN:4042446188597

Technical specifications
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2036436-M12 HAND- AND MACHINE TAPS HSS/-E 5603128
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 193 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 220 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 14.5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 147.34 excl. VAT
/ Each
£ 176.81 incl. VAT
- Usually arrives within 14 working days