DORMER EP00TINM18 SPIRAL POINT TAP M18 X 2.50 MM 6196712


Machine taps EP006H

References
dormer:EP00TINM18
rubix:2557174
ean:7320760662205
brand logo
brand logo
Technical specifications
Threading diameter18 mm
Input14
Total length125 mm
See all Specifications

Product details : DORMER EP00TINM18 SPIRAL POINT TAP M18 X 2.50 MM 6196712


HSS-E Machine tap for metric thread uncoated DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter18 mm
Input14
Total length125 mm
Body materialHSS-E
Drilling diameter18 mm
Square drive adapter14 mm
Show UNSPSC/ECL@SS
£ 100.10 excl. VAT
/ Each
£ 120.12 incl. VAT
  • Usually arrives within 14 working days