Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M24B150 COROTAP OPTIMIZED FOR VERSATILITY 6539150
SANDVIK T300-XM101DA-M24B150 COROTAP OPTIMIZED FOR VERSATILITY 6539150
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M24B150
rubix:
320A2480
manufacturer :
6539150
Technical specifications
Threading diameter
24
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M24B150 COROTAP OPTIMIZED FOR VERSATILITY 6539150
Technical specifications
Attributes
Threading diameter
24
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.67
excl. VAT
/
Each
£
108.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T100-KM105AF-1/2D210 COROTAP 6871319
SANDVIK T200-XM100AA-M5C150 COROTAP OPTIMIZED FOR VERSATILITY 6967149
SANDVIK T200-XM100AE-4-40C110 COROTAP OPTIMIZED VERSATILITY 6967136
WALTERPROT M2051306-M6 TAP 6149749
DORMER EP11M10X1.0 SPIRAL POINT TAP M10 X 1.00 MM 5973663
SANDVIK T100-KM109AB-M12X150D210 COROTAP 6871374
DORMER E000M16 SPIRAL POINT TAP M16 X 2.00 MM 5973767
SANDVIK T300-MM100AF-10-32C145 COROTAP 8248689
DORMER E5333/16 TAP 3/16 INCH X 24 5976492
DORMER EX10M20X1.0 TAP M20 X 1.00 MM 5973657
WALTERPROT P21360-M6X0.75 TAPS HSS-E X PERT 6149321
WALTER 21466-M16X1 ADVANCED MACHINE TAPS HSS-E 5077692
WALTERPROT TC115.UNC5/8-L0-WY80AA TAPS HSS-E PERFORM 7606580
WALTER M2021305-M4 TAPS HSS-E X PERT 6149672
DORMER EP217/8 SPIRAL POINT TAP 7/8 INCH X 9 5973999