DORMER E000M16 SPIRAL POINT TAP M16 X 2.00 MM 5973767
Machine thread-cutters HSS-E
See technical informationReferences
Dormer:E000M16
Rubix:8086117
EAN:7320760567678




Technical specifications
| Threading | m16x2,00 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Product details : DORMER E000M16 SPIRAL POINT TAP M16 X 2.00 MM 5973767
HSS-E Machine thread-cutters for metric thread TiN coated ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
TARAUD MACH. MTT-X M16X2.00 E000 HSS XS1 GOLD
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m16x2,00 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 12.5 mm |
| Thread depth | 24 mm |
| Coating | blank |
| Total length | 102 mm |
| Body material | hss-e |
| Threading | m16x2,00 |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 55.35 excl. VAT
/ Each
£ 66.42 incl. VAT
- Usually arrives within 14 working days