DORMER EP00M10 SPIRAL POINT TAP M10 X 1.50 MM 5973412


Machine taps EP006H

References
dormer:EP00M10
rubix:2008153
manufacturer :5973412
ean:7320760135914
Machine tap M12x1.75 mm DIN 376
brand logo
Technical specifications
ThreadingM10
Threading diameter10 mm
Input10 mm
See all Specifications

Product details : DORMER EP00M10 SPIRAL POINT TAP M10 X 1.50 MM 5973412


HSS-E Machine tap for metric thread uncoated DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Tap MACH SPECTRUM M10 EP00 DIN COUPE GUN GOLD 6H

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM10
Threading diameter10 mm
Input10 mm
Total length100 mm
Thread depth20 mm
Body materialHSS-E
Tolerance6H
Direction of threadingRight
Drilling diameter10 mm
Tail diameter10 mm
Square drive adapter8 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 27.01 excl. VAT
/ Each
£ 32.41 incl. VAT
  • Usually arrives within 14 working days