WALTERPROT EP2456302-G1/8 PARADUR ECO PLUS TAP 6245698
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2456302-G1/8
Rubix:2520015
Manufacturer :6245698
EAN:4042446241124

Documents
Product details : WALTERPROT EP2456302-G1/8 PARADUR ECO PLUS TAP 6245698
Technical specifications
Attributes
| Type | british through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.728 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | g 1/8 in - 28 |
| No. of threads per inch | 56 |
Show UNSPSC/ECL@SS
£ 94.36 excl. VAT
/ Each
£ 113.23 incl. VAT
- Usually arrives within 14 working days