Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M6 COROTAP 300 WITH SPIRAL FLUTES C145 6635168
SANDVIK T300-XM101DA-M6 COROTAP 300 WITH SPIRAL FLUTES C145 6635168
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M6C145
rubix:
261A2052
manufacturer :
6635168
Technical specifications
Threading diameter
6
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M6 COROTAP 300 WITH SPIRAL FLUTES C145 6635168
Technical specifications
Attributes
Threading diameter
6
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T200-XM101DA-M5 C150 6634958
SANDVIK T100-KM102DA-M10 D210 6871206
SANDVIK T100-KM101DA-M18D210 COROTAP 6871199
SANDVIK T200-XM100DB-M12X150C145 COROTAP OPTIMIZED VERSATILITY 6539535
DORMER E002M12 TAP M12 X 1.75 MM 5973895
SANDVIK T300-XM100DB-M12X125C110 6539595
EUROPA SPIRAL POINT HSSE UNIVERSAL TAP TM81402000 M20
GUHRING 00822 024.000 MACHINE TAPS 9008220240000
SANDVIK T300-PM100JB-M5X050P1PM COROTAP 8056600
DORMER E290M12X1.0 TAP M12 X 1.00 MM 5975924
DORMER E600M10NO2 TAP M10 X 1.50 MM 5977671
DOR HSS TAP M24X2.0NO2
SANDVIK T300-XM101DA-M6 C110 6635202
DORMER HSS TAP 1.1/2 E2821.1/2
SANDVIK T100-KM106DB-M10X100D210 COROTAP 6871252