SANDVIK T200-XM100DB-M12X150C145 COROTAP OPTIMIZED VERSATILITY 6539535
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M12X150C145
Rubix:319A8304
Manufacturer :6539535
EAN:26539535




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M12X150C145 COROTAP OPTIMIZED VERSATILITY 6539535
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 32.70 excl. VAT
/ Each
£ 39.24 incl. VAT
- Usually arrives within 14 working days