SANDVIK T100-KM101DA-M18D210 COROTAP 6871199
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM101DA-M18D210
Rubix:320A0899
Manufacturer :6871199
EAN:7323220280674




Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM101DA-M18D210 COROTAP 6871199
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Total length | 125 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
- Usually arrives within 14 working days