Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DF-7/16 C110 CUTTING TAP WITH SPIRAL FLUTES 6539619
SANDVIK T300-XM101DF-7/16 C110 CUTTING TAP WITH SPIRAL FLUTES 6539619
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DF-7/16C110
rubix:
258A1078
manufacturer :
6539619
ean:
26539619
Technical specifications
Angle of helix
45
°
Type
american through-bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T300-XM101DF-7/16 C110 CUTTING TAP WITH SPIRAL FLUTES 6539619
Technical specifications
Attributes
Angle of helix
45
°
Type
american through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.98
excl. VAT
/
Each
£
55.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER P233009-EGUNF8 TAPS HSS-E X PERT 6149469
DORMER EP11M20X1.0 SPIRAL POINT TAP M20 X 1.00 MM 5973628
SANDVIK T300-XM101IA-M24C145 COROTAP OPTIMIZED FOR VERSATILITY 8248258
WALTERPROT TC115.UNF9/16-L0-WY80AA MACHINE TAP 7528639
DORMER EX00M20 TAP M20 X 2.50 MM 5973571
WALTERPROT TC216-M16X1.5-L0-WY80FC MACHINE TAP 6958854
DORMER HSCO TAP 1 E2751
DORMER EX11M12X1.5 TAP M12 X 1.50 MM 5973552
DORMER E299M12X1.25 6290591
WALTERPROT E20364-M22 HAND- AND MACHINE TAPS HSS/-E 5603083
WALTERPROT P212608-M8X1 TAPS HSS-E X PERT 6149309
DORMER E501M8NO2 E501 M8 X 1.25 STRAIGHT FLUTE LEFT HAND TAP 5976775
WALTERPROT TC216.UNF1/2-L0-WY80AA MACHINE TAP 7528677
WALTERPROT P22519-UNC1/4 TAP 6244690
SANDVIK T100-KM104AA-M6D210 COROTAP 6871349