WALTERPROT TC115.UNF9/16-L0-WY80AA MACHINE TAP 7528639
HSS-E machine taps TC115
See technical informationReferences
Walter Prototyp:TC115.UNF9/16-L0-WY80AA
Rubix:221A3355
Manufacturer :7528639
EAN:4042446295073



Product details : WALTERPROT TC115.UNF9/16-L0-WY80AA MACHINE TAP 7528639
HSS-E machine taps TC115 TC115.UNF9/16-L0-WY80AA
HSS-E machine taps TC115 • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • UNF/2B • DIN/ANSI • right hand flute 45° • Suitable for blind hole • WY80AA • UNF 9/16-18 • P=18
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Square drive adapter | 8.18 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 57.11 excl. VAT
/ Each
£ 68.53 incl. VAT
- Usually arrives within 14 working days