WALTERPROT TC216-M16X1.5-L0-WY80FC MACHINE TAP 6958854
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC216-M16X1.5-L0-WY80FC
Rubix:2594260
Manufacturer :6958854
EAN:4042446268282



Documents
Product details : WALTERPROT TC216-M16X1.5-L0-WY80FC MACHINE TAP 6958854
HSS-E machine taps TC216-M8X1-L0-WY80FC
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • MF/6H • DIN 374 • Suitable for through hole • WY80FC • MF 16x1.5 • P=0.0591in
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 50.19 excl. VAT
/ Each
£ 60.23 incl. VAT
- Usually arrives within 14 working days