Machine thread-cutter Sandvik Coromant
Threading diameter | 4 mm |
---|---|
Angle of helix | 45 ° |
Tolerance | 6h |
Threading diameter | 4 mm |
---|---|
Angle of helix | 45 ° |
Tolerance | 6h |
Type | metric through-bores |
With cooling spray | no |
Tail diameter | 4.5 mm |
Coating | alcrn |
In stock: Next day delivery