WALTERPROT TC115.UNF3/4-L0-WY80AA MACHINE TAP 7528671
HSS-E machine taps TC115
See technical informationReferences
Walter Prototyp:TC115.UNF3/4-L0-WY80AA
Rubix:221A3350
Manufacturer :7528671
EAN:4042446295097



Product details : WALTERPROT TC115.UNF3/4-L0-WY80AA MACHINE TAP 7528671
HSS-E machine taps TC115 TC115.UNF9/16-L0-WY80AA
HSS-E machine taps TC115 • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • UNF/2B • DIN/ANSI • right hand flute 45° • Suitable for blind hole • WY80AA • UNF 3/4-16 • P=16
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Square drive adapter | 11.23 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 85.69 excl. VAT
/ Each
£ 102.83 incl. VAT
- Usually arrives within 14 working days