WALTERPROT 204104-M2 ADVANCED MACHINE TAPS HSS-E 5076496
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:204104-M2
Rubix:357A3907
Manufacturer :5076496
EAN:4042446010416

Documents
Product details : WALTERPROT 204104-M2 ADVANCED MACHINE TAPS HSS-E 5076496
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e / pm |
| Tolerance | 4hx |
Show UNSPSC/ECL@SS
£ 65.77 excl. VAT
/ Each
£ 78.92 incl. VAT
- Usually arrives within 14 working days