Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM104DA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6635157
SANDVIK T300-XM104DA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6635157
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM104DA-M6C150
rubix:
318A6941
manufacturer :
6635157
Technical specifications
Threading diameter
6
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM104DA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6635157
Technical specifications
Attributes
Threading diameter
6
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.47
excl. VAT
/
Each
£
23.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX01M14 TAP M14 X 2.00 MM 5973722
DORMER EX11M10X.75 TAP M10 X 0.75 MM 5973733
DOR HSS TAP M20X1.5NO1
SANDVIK T200-SD100DA-M16D115 COROTAP 6423899
GUHRING 00807 004.000 MACHINE TAPS 9008070040000
SANDVIK T200-PM101DB-M24X200P1PM COROTAP 8057390
WALTER 24167-RC1 HAND- AND MACHINE TAPS HSS/-E 5078785
WALTERPROT P2136005-M12X1.5 TAPS HSS-E X PERT 6149388
DORMER E258M6 TAP M6 X 1.00 MM 5975379
DORMER E513M24X1.5NO1 TAP M24 X 1.50 MM 5977386
WALTER P24360-G1.1/2 TAPS HSS-E X PERT 6149513
SANDVIK T300-XM105DA-M20B145 COROTAP OPTIMIZED FOR VERSATILITY 6635283
DOR HSCO TAP 12-24
DORMER EX307/8 TAP 7/8 INCH X 14 5974120
WALTER 2041663-M3.5 ADVANCED MACHINE TAPS HSS-E 5664600