Machine thread-cutter Dormer
Threading diameter | 6 mm |
---|---|
Angle of helix | 15 ° |
Total length | 80 mm |
Threading diameter | 6 mm |
---|---|
Angle of helix | 15 ° |
Total length | 80 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 5 mm |
Square drive adapter | 4.5 mm |
Coating | Bright |
Usually arrives within 14 working days