WALTER 24167-RC1 HAND- AND MACHINE TAPS HSS/-E 5078785
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:24167-RC1
Rubix:291A1024
Manufacturer :5078785
EAN:4042446032685

Technical specifications
| Threading | rc 1'-11 |
|---|---|
| Threading diameter | 33.249 mm |
| Type | british blind bores and through-bores |
Documents
Product details : WALTER 24167-RC1 HAND- AND MACHINE TAPS HSS/-E 5078785
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | rc 1'-11 |
|---|---|
| Threading diameter | 33.249 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 29.6 mm |
| Tail diameter | 25 mm |
| Square drive adapter | 20 mm |
| Thread depth | 83 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 150 mm |
| Body material | hss-e |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 379.67 excl. VAT
/ Each
£ 455.60 incl. VAT
- Usually arrives within 14 working days