WALTERPROT P2136005-M12X1.5 TAPS HSS-E X PERT 6149388
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P2136005-M12X1.5
Rubix:357A5333
Manufacturer :6149388
EAN:4042446227333

Documents
Product details : WALTERPROT P2136005-M12X1.5 TAPS HSS-E X PERT 6149388
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 93.72 excl. VAT
/ Each
£ 112.46 incl. VAT
- Usually arrives within 14 working days