DORMER E241M8 SPIRAL POINT TAP M8 X 1.25 MM 6305847


Machine thread-cutters E241

References
dormer:E241M8
rubix:80092255
ean:7320760664520
Machine tap M8x1.25mm DIN 376
brand logo
Technical specifications
Threading diameter8 mm
Input8
Total length90 mm
See all Specifications

Product details : DORMER E241M8 SPIRAL POINT TAP M8 X 1.25 MM 6305847


HSS-E Machine thread-cutter for metric threaded Super-B coated DIN 376 shape B cut 2.5 xD continuous holes for stainless steel.
TARAUD MACHINE M 8 X1.25 E241 GUN 6H DIN371 HSSE TICN BLEU

Applications

• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)

Technical specifications


Attributes
Threading diameter8 mm
Input8
Total length90 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Square drive adapter8 mm
CoatingSuper B
Show UNSPSC/ECL@SS
£ 35.56 excl. VAT
/ Each
£ 42.67 incl. VAT
  • Usually arrives within 14 working days