CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNF 7/16-20 864994
Unf tap - right hand thread - hsse - 3% vanadium multi-material
See technical informationSee documentsReferences
GISS Cutline:864994
Rubix:864994
EAN:3660338194290



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNF 7/16-20 864994
UNF thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.9 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 7/16 |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 29.73 excl. VAT
/ Each
£ 35.68 incl. VAT
- Usually arrives within 14 working days
