Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM105DA-M20B150 COROTAP OPTIMIZED FOR VERSATILITY 6635258
SANDVIK T300-XM105DA-M20B150 COROTAP OPTIMIZED FOR VERSATILITY 6635258
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM105DA-M20B150
rubix:
317A3803
manufacturer :
6635258
Technical specifications
Threading diameter
20
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM105DA-M20B150 COROTAP OPTIMIZED FOR VERSATILITY 6635258
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.00
excl. VAT
/
Each
£
91.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E000TINM10 SPIRAL POINT TAP M10 X 1.50 MM 6196690
SANDVIK T300-XM100DB-M18X100B110 COROTAP OPTIMIZED VERSATILITY 6635292
SANDVIK T300-XM101DF-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6539510
SANDVIK T300-XM101IA-M24C145 COROTAP OPTIMIZED FOR VERSATILITY 8248258
GUHRING 00808 008.000 MACHINE TAPS 9008080080000
WALTERPROT 243612-RP1.1/2 HAND- AND MACHINE TAPS HSS/-E 5078854
DORMER E513M4X.5NO3 TAP M4 X 0.50 MM 5977128
SANDVIK T200-XM101DF-3/4B150 COROTAP OPTIMIZED FOR VERSATILITY 6539243
WALTERPROT P212608-M10X1 TAPS HSS-E X PERT 6149310
WALTER P22210-UNC6 TAPS HSS-E X PERT 6149424
GUHRING 00823 010.000 MACHINE TAPS HSS-E
WALTER M22213-UNC1/4 TAPS HSS-E X PERT 6149902
SANDVIK T300-MM101DA-M16B110 COROTAP 8248755
DORMER E513M40X1.5NO2 TAP M40 X 1.50 MM 5977137
CUTLINE 885592 HSS BSPF SPIRAL FLUTE G 3/8 X 19