Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 80 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 80 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 6.35 mm |
Tail diameter | 7 mm |
Square drive adapter | 5.5 mm |
Coating | vap |
Threading (inch) | unc 1/4 in - 20 |
No. of threads per inch | 24 |
Usually arrives within 14 working days