Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B232-0318-XA1620 SC MILLING CM PLURA 1 6259450
SANDVIK 1B232-0318-XA1620 SC MILLING CM PLURA 1 6259450
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B232-0318-XA 1620
rubix:
318A1645
manufacturer :
6259450
Product details
Technical specifications
Product details : SANDVIK 1B232-0318-XA1620 SC MILLING CM PLURA 1 6259450
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.87
excl. VAT
/
Each
£
41.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S813HA3.0 DRILL 3.00 MM 5983567
SANDVIK R216.33-08040-AC19U H10F 5743161
CUTLINE UK-OEMSC306 OEMSC306 6MM CARBIDE 3FL SLOT DRILL ALCRN
WALTERPROT MC232-06.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022535
SANDVIK 1K354-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213525
SANDVIK 2F340-1588-152CSC1745 SC MILLING CM PLURA 2 7419242
CUTLINE 862980 10MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 16 862736
SANDVIK 1K337-2500-300-XD 1730 DURA SOLID CARBIDE END MILL 8213640
SANDVIK R216.42-00530-EC05G1700 SC MILLING CM PLURA 2 5963272
DORMER P807C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814131
WALTERPROT H8006428-6 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150839
SANDVIK 1P240-0700-XA 1630 6259735
DORMER S76518.0 END MILL 18.00 MM 6706870
SANDVIK 1B232-1270-XA1620 SC MILLING CM PLURA 1 6259448