Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1588-152CSC1745 SC MILLING CM PLURA 2 7419242
SANDVIK 2F340-1588-152CSC1745 SC MILLING CM PLURA 2 7419242
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1588-152CSC 1745
rubix:
318A3895
manufacturer :
7419242
ean:
7323222412196
Product details
Technical specifications
Product details : SANDVIK 2F340-1588-152CSC1745 SC MILLING CM PLURA 2 7419242
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
357.50
excl. VAT
/
Each
£
429.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HA1.0 DRILL 1.00 MM 5983303
SANDVIK R216.32-01030-AJ10G 1620 5742954
SANDVIK R216.33-02050-AK70H 1620 5743148
SANDVIK 1B230-1600-XA1630 SC MILLING CM PLURA 1 6259424
SANDVIK 2F340-3175-304CSC1745 SC MILLING CM PLURA 2 7419247
DORMER S2626.0XR1.0 6706933
SANDVIK RA215.28-4850HAL54L1620 SC MILLING CM PLURA 2 5739284
SANDVIK 2P230-0600-NAH10F SC MILLING CM PLURA 2 6260069
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 3 862693
SANDVIK R216.33-06030-BS07K 1640 PLURA SOLID CARBIDE END MILL 5743339
SANDVIK R216.42-02030-AI20G 1610 5743452
DORMER S9042.5 END MILL 2.50 MM 5983162
WALTERPROT H311701-3.8 MILLING CUTTERS SOLID CARBIDE 5082525
SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623
ISCAR EC-E5L 08-20C08CF63 IC900 8MM 5 FLUTE FINIDHING END MI