Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8006428-6 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150839
WALTERPROT H8006428-6 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150839
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8006428-6
rubix:
357A4692
manufacturer :
5150839
ean:
4042446144821
Technical specifications
Diameter
6
mm
Total length
100
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8006428-6 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150839
Technical specifications
Attributes
Diameter
6
mm
Total length
100
mm
Length of cut
6
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.00
excl. VAT
/
Each
£
146.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893253 12MM CARBIDE END MILL 3 FLT CUPP WELDON
CUTLINE UK-OEMSCBN212 OEMSCBN212 12MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 2B330-0800-NCH10F SC MILLING CM PLURA 2 6259976
WALTERPROT H302914-5 MILLING CUTTERS SOLID CARBIDE 5082286
WALTERPROT H302211-14 MILLING CUTTERS SOLID CARBIDE 5081968
SANDVIK 1K337-0600-050-XD 1730 END MILL 8213617
SANDVIK 316-16SL442-16030P 1730 6874201
DORMER S2268.0 END MILL 8.00 MM 6706783
ISCAR EC-E5L 08-20C08CF63 IC900 8MM 5 FLUTE FINIDHING END MI
SANDVIK R216.25-25050GCL54P 1620 5847790
MITSUBCARB MPXLRBD0600R020N480 ENDMILL COATED MSTAR 90042865
MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377
DORMER S802HA7.0 DRILL 7.00 MM 5983467
SANDVIK R216.24-12050ICK26P1620 SC MILLING CM PLURA 2 5743088
SANDVIK R216.54-16040RAL45G1620 SC MILLING CM PLURA 2 5743560