Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-12-1.5-36 ADVANCED MILLING CUTTER 5150888
WALTERPROT H8015828-12-1.5-36 ADVANCED MILLING CUTTER 5150888
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-12-1.5-36
rubix:
355A7899
manufacturer :
5150888
ean:
4042446143879
Technical specifications
Diameter
12
mm
Total length
100
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-12-1.5-36 ADVANCED MILLING CUTTER 5150888
Technical specifications
Attributes
Diameter
12
mm
Total length
100
mm
Length of cut
12
mm
Tail diameter
12
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.08
excl. VAT
/
Each
£
298.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-12CM210-12045G 1730 316 SOLID CARBIDE HEAD 7611716
SANDVIK 2F380-1200-200ASD1745 SC MILLING CM PLURA 2 7963624
SANDVIK 2F440-0635-152ASD1725 SC MILLING CM PLURA 2 7858308
SANDVIK 2P121-1600-NC H10F 6259994
SANDVIK 2P120-0500-NCH10F SC MILLING CM PLURA 2 6259987
SANDVIK R216.34-20050-AK38H 1620 5743421
SANDVIK 2P051-0953-OAO10A SC MILLING CM PLURA 2 7254432
SANDVIK R215.H4-06050BAK02P 1620 5742561
SANDVIK 2P370-1000-PB1740 SC MILLING CM PLURA 2 6869988
SANDVIK 2P360-1200-PA 1630 PLURA SOLID CARBIDE END MILL 6260138
SANDVIK R216.42-12030-AI12G1610 SC MILLING CM PLURA 2 5743559
DORMER S803HB5.0 DRILL 5.00 MM 5982561
SANDVIK 316-12SM210-12008P1730 SOLID CARBIDE HEADS 7611728
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 1 863091
SANDVIK 2F340-1000-100-SC1745 SC MILLING CM PLURA 2 7419166