Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B240-1200-XA 1630 DURA SOLID CARBIDE END MILL 6259464
SANDVIK 1B240-1200-XA 1630 DURA SOLID CARBIDE END MILL 6259464
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B240-1200-XA 1630
rubix:
211A1327
manufacturer :
6259464
Product details
Technical specifications
Product details : SANDVIK 1B240-1200-XA 1630 DURA SOLID CARBIDE END MILL 6259464
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.25
excl. VAT
/
Each
£
150.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P370-0953-PB1740 SC MILLING CM PLURA 2 6870034
MITSUBCARB MPXLRBD0300R010N180 ENDMILL COATED MSTAR 90043386
SANDVIK R2163414050BC26P1640 COROMILL
SANDVIK 2S342-0400-050-PAP2BM SC MILLING CM PLURA 2 8351864
ROEBUCK GO32 GRIT EDGED HOLE SAW 51MM
DORMER S26218.0XR3.0 6706966
SANDVIK 2S221-1000-150-NGH10F SC MILLING CM PLURA 2 6261155
SANDVIK 1P360-1000-XA 1620 6259903
SANDVIK 2F380-0635-152ASD1745 SC MILLING CM PLURA 2 7963638
DORMER S804HB4.0 END MILL 4.00 MM 5983625
DORMER S52412.0XR1.0 6706664
WALTERPROT MC232-10.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568722
CUTLINE 843412 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 1
DORMER P80716.0X6.0 BURR 16.00 MM X 6.00 MM 6814129
CUTLINE OEMSC410 10MM CARBIDE 4FL END MILL ALCRN