Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S804HB4.0 END MILL 4.00 MM 5983625
DORMER S804HB4.0 END MILL 4.00 MM 5983625
Solid carbide miller Dormer
References
dormer:
S804HB4.0
rubix:
2015680
ean:
7320760641736
Technical specifications
Diameter
4
mm
Total length
54
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S804HB4.0 END MILL 4.00 MM 5983625
Technical specifications
Attributes
Diameter
4
mm
Total length
54
mm
Length of cut
8
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HB
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.45
excl. VAT
/
Each
£
44.94
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE VARICUT 12MM 2.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K233-0300-020-NA H10F DURA SOLID CARBIDE END MILL 8386808
SANDVIK R216.33-14030-BS14K1640 SC MILLING CM PLURA 2 5743235
SANDVIK 2P122-0500-NC H10F 6260006
WALTERPROT MC232-16.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022551
ROEBUCK GO36 GRIT EDGED HOLE SAW 57MM
DORMER S6121.0 6706605
SANDVIK R216.42-08030-AK16G 1610 5743488
ROEBUCK GO54 GRIT EDGED HOLE SAW 86MM
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 5 862587
SANDVIK 1P231-0900-XB1630 SC MILLING CM PLURA 1 6259710
CUTLINE UK-OEMSC403 OEMSC403 3MM CARBIDE 4FL END MILL ALCRN
DORMER S812HA20.0 DRILL 20.00 MM 5983514
WALTERPROT H3127116-9 MILLING CUTTERS SOLID CARBIDE 5082823
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 5 843381