DORMER S52412.0XR1.0 6706664


Solid carbide miller Dormer

References
dormer:S52412.0XR1.0
rubix:376A3884
ean:7320760682135
End Mill 12.0XR1.0
brand logo
Technical specifications
Diameter12 mm
Total length100 mm
Length of cut16 mm
See all Specifications

Product details : DORMER S52412.0XR1.0 6706664


Technical specifications


Attributes
Diameter12 mm
Total length100 mm
Length of cut16 mm
Number of teeth4
Tail diameter12 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 133.98 excl. VAT
/ Each
£ 160.78 incl. VAT
  • Usually arrives within 14 working days