Solid carbide miller Sandvik Coromant
Diameter | 12 mm |
---|---|
Total length | 100 mm |
Length of cut | 38 mm |
Diameter | 12 mm |
---|---|
Total length | 100 mm |
Length of cut | 38 mm |
Number of teeth | 3 |
Tail diameter | 12 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days