Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK R215.H4-10050DAK03P 1620 5742569
SANDVIK R215.H4-10050DAK03P 1620 5742569
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R215.H4-10050DAK03P 1620
rubix:
289A1350
manufacturer :
5742569
Product details
Technical specifications
Product details : SANDVIK R215.H4-10050DAK03P 1620 5742569
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.92
excl. VAT
/
Each
£
238.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R2164216030AK32G1620 SOLID CA
WALTERPROT H4044918-2-20 ADVANCED MILLING CUTTER 5150525
SANDVIK 1K233-0600-050-NB H10F DURA SOLID CARBIDE END MILL 8386824
SANDVIK 2P440-2000-SD1725 SC MILLING CM PLURA 2 7858270
WALTERPROT MC232.12.7W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568748
SANDVIK 1K233-1000-NB H10F DURA SOLID CARBIDE END MILL 8386790
CUTLINE 893291 D.16 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
DORMER S802HA1.0 DRILL 1.00 MM 5983331
DORMER S52620.0 6706798
DORMER S803HB18.0 DRILL 18.00 MM 5982532
CUTLINE 893402 5MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
CUTLINE 893261 8MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 1P220-1905-XA1630 SC MILLING CM PLURA 1 7045778
DORMER S9032.5 DRILL 2.50 MM 5983086
WALTERPROT H602641-12 MILLING CUTTERS SOLID CARBIDE 5083393