SANDVIK RA216.24-3250BAK16P1630 SC MILLING CM PLURA 2 5739979


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.24-3250BAK16P1630
rubix:319A4601
manufacturer :5739979
ean:11561491
brand logo
brand logo
Technical specifications
Diameter12.7 mm
Total length101.6 mm
Length of cut25.4 mm
See all Specifications

Product details : SANDVIK RA216.24-3250BAK16P1630 SC MILLING CM PLURA 2 5739979


Technical specifications


Attributes
Diameter12.7 mm
Total length101.6 mm
Length of cut25.4 mm
Number of teeth4
Tail diameter12.7 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 196.17 excl. VAT
/ Each
£ 235.40 incl. VAT
  • Usually arrives within 14 working days