• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0635-076-PBP2BM SC MILLING CM PLURA 2 8351872

SANDVIK 2S342-0635-076-PBP2BM SC MILLING CM PLURA 2 8351872


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-0635-076-PB P2BM
rubix:317A8937
manufacturer :8351872
ean:7323227193816
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2S342-0635-076-PBP2BM SC MILLING CM PLURA 2 8351872


Technical specifications


Attributes
No attributes to display for this product
£ 69.22 excl. VAT
/ Each
£ 83.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1U000-0630-318-XA1620 SC MILLING CM PLURA 1 7045799CUTLINE UK-OEMSC310 OEMSC310 10MM CARBIDE 3FL SLOT DRILL ALCRNSANDVIK 2F342-2000-100-PDP2BM SC MILLING CM PLURA 2 8351789SANDVIK 1B240-1000-XA 1630 DURA SOLID CARBIDE END MILL 6259463SANDVIK 2P232-0800-NA H10F 6260089SANDVIK R216.42-05030-AK10AH10F SC MILLING CM PLURA 2 5743427SANDVIK 1K354-0600-050-XD1730 SC MILLING CM PLURA 1SANDVIK 1K232-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213421DORMER S5332.0XD4 6706539SANDVIK 2P460-1000-OAO10M SC MILLING CM PLURA 2 7254413SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 12 863099MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851ROEBUCK CH30. VARI PITCH HOLE SAW 30MMCUTLINE VARICUT 16MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories