SANDVIK 1P341-1400-XA1620 SC MILLING CM PLURA 1 6259886


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P341-1400-XA1620
rubix:319A7831
manufacturer :6259886
brand logo
brand logo
Technical specifications
Diameter14 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK 1P341-1400-XA1620 SC MILLING CM PLURA 1 6259886


Technical specifications


Attributes
Diameter14 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter14 mm
Angle of helix45 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 110.00 excl. VAT
/ Each
£ 132.00 incl. VAT
  • Usually arrives within 14 working days