• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P070-1200-PB1610 SC MILLING CM PLURA 2 7990645

SANDVIK 2P070-1200-PB1610 SC MILLING CM PLURA 2 7990645


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P070-1200-PB 1610
rubix:318A9377
manufacturer :7990645
ean:7323225651127
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P070-1200-PB1610 SC MILLING CM PLURA 2 7990645


Technical specifications


Attributes
No attributes to display for this product
£ 264.00 excl. VAT
/ Each
£ 316.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893230 6MM CARBIDE END MILL 2FLT CUPP WELDONSANDVIK 1K337-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213632SANDVIK R216.42-00830-AE08G1620 SC MILLING CM PLURA 2 5743429MITSUBCARB MPXLRBD0400R050N480 ENDMILL COATED MSTAR 90043395SANDVIK 1K333-0350-XA 1730 DURA SOLID CARBIDE END MILL 8213455CUTLINE UK-OEMSC202 OEMSC202 2MM CARBIDE 2FL SLOT DRILL ALCRNSANDVIK 316-12CM210-12015G1730 SOLID CARBIDE HEADS 7611714SANDVIK 1P240-0450-XA 1630 6259730DORMER S26214.0XR3.0 6706954SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 20 862629SANDVIK 1K357-1600-150-XD 1730 DURA SOLID CARBIDE END MILL 8213653SANDVIK R216.42-05030-AK06G1610 SC MILLING CM PLURA 2 5743407SANDVIK R2163412050BC26P1640 COROMILLSANDVIK 2P342-1600-MBM2CM SC MILLING CM PLURA 2 8352818

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories