Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Concave millers
Concave miller
DORMER C7004.0 HSCO-XP CUTTER 4.0
DORMER C7004.0 HSCO-XP CUTTER 4.0
Concave miller Dormer
References
dormer:
C7004.0
rubix:
267A7470
ean:
7320760074381
Technical specifications
Body material
HSS-E
Tail diameter
12
mm
Total length
60
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C7004.0 HSCO-XP CUTTER 4.0
Technical specifications
Attributes
Body material
HSS-E
Tail diameter
12
mm
Total length
60
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.32
excl. VAT
/
Each
£
117.98
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C7002.0 C700 10.00 X 2.0 MM-E CORNER ROUNDING CUTTER 5985469
SANDVIK 1U000-0600-400-XA 1620 6259917
DORMER C7003.0 CUTTER 12.00 MM X 3.0 MM 5985612
SANDVIK 1U000-0400-100-XA 1620 DURA SOLID CARBIDE END MILL 6259912
DORMER HSCO-XP CUTTER 7.0 C7007.0
SANDVIK 1U000-0500-200-XA1620 SC MILLING CM PLURA 1 6259914
DORMER C7001.0 CUTTER 10.00 MM X 1.0 MM 5985388
DORMER C70012.0 CUTTER 20.00 MM X 12.0 MM 5985391
DORMER C7008.0 CUTTER 16.00 MM X 8.0 MM 5985433
DORMER HSCO-XP CUTTER 3.5 C7003.5
DORMER C7002.5 CUTTER 10.00 MM X 2.5 MM 5985513
DORMER HSCO-XP CUTTER 9.0 C7009.0
SANDVIK 1U000-0500-250-XA 1620 6259915
SANDVIK 1U000-0800-600-XA 1620 6259919
DORMER HSCO-XP CUTTER 15.0 C70015.0