• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
VDI accessories
Reducer dowel
132L1606050B-SVIK SPARE PARTS/TOOL

132L1606050B-SVIK SPARE PARTS/TOOL


Reducer dowel Sandvik Coromant

References
sandvik coromant:132L-1606050-B
rubix:1025157
manufacturer :5757277
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : 132L1606050B-SVIK SPARE PARTS/TOOL


Technical specifications


Attributes
No attributes to display for this product
£ 217.07 excl. VAT
/ Each
£ 260.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK EF-32-06 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426552SANDVIK EF-A16-A06 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426568SANDVIK EF-16-05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7351518132N2516-SVIK BORING BAR SLEEVESSANDVIK EF-20-10 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426543SANDVIK EFF-25-10 CONC.SHANK HOLDER SOLID BORINGBARS ADAP132L1206050B-SVIK SPARE PARTS/TOOLSANDVIK EF-32-10 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426554SANDVIK EF-20-16 7351517SANDVIK 132L-A24-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251707SANDVIK 132L-5025125-B CYLINDRICAL SLEEVE 5756940132L1610050B-SVIK EASY-FIX SLEEVESSANDVIK 132N-4020 CYLINDRICAL SLEEVE 5757120132P241241B-SVIK EASY-FIX SLEEVESSANDVIK EF-20-05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426540

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories