• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
VDI accessories
Reducer dowel
132N2512-SVIK BORING BAR SLEEVES

132N2512-SVIK BORING BAR SLEEVES


Reducer dowel Sandvik Coromant

References
sandvik coromant:132N-2512
rubix:1025192
manufacturer :5757165
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : 132N2512-SVIK BORING BAR SLEEVES


Technical specifications


Attributes
No attributes to display for this product
£ 188.70 excl. VAT
/ Each
£ 226.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK EF-A16-A06 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426568SANDVIK 132L-50-32 CYLINDRICAL SLEEVE 7251702132L1205050B-SVIK SPARE PARTS/TOOLSANDVIK EF-A20-A10 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426575SANDVIK EF-16-12 7351532132L1210050B-SVIK EASY-FIX SLEEVESANDVIK EF-32-05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426551SANDVIK EF-40-16 CONC.SHANK HOLDER SOLID BORINGBARS ADAP 6426563SANDVIK EF-A16-A05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426567SANDVIK EF-40-10 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426561SANDVIK EF-32-08 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426553SANDVIK 132L-A32-A24 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251710132N2506-SVIK BORING BAR SLEEVESSANDVIK 132L-A40-A32 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251712SANDVIK EF-A24-A12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426582

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories