Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B230-0800-NAN20C SC MILLING CM PLURA 2 6259972
SANDVIK 2B230-0800-NAN20C SC MILLING CM PLURA 2 6259972
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B230-0800-NA N20C
rubix:
319A6362
manufacturer :
6259972
Product details
Technical specifications
Product details : SANDVIK 2B230-0800-NAN20C SC MILLING CM PLURA 2 6259972
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.42
excl. VAT
/
Each
£
205.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K233-0600-100-NB H10F DURA SOLID CARBIDE END MILL 8386825
SANDVIK 2F340-3175-304-SC1745 SC MILLING CM PLURA 2 7419218
CUTLINE 893254 16MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK R215.38-08030-AC19H1610 SC MILLING CM PLURA 2 5742743
DORMER S74010.0 DRILL 10.00 MM 6706900
DORMER P8096.0X6.0 BURR 6.00 MM X 6.00 MM 6814137
CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 10 863098
GUHRING 03891 008.500 END MILL CARBIDE 9038910085000
DORMER P8076.3X3.0 BURR 6.30 MM X 3.00 MM 6814124
SANDVIK R216.24-20050OCK44P 1620 5847792
SANDVIK 1K334-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213491
ROEBUCK CH27 VARI PITCH HOLE SAW 27MM
DORMER S5243.0XR0.3 6706649
DORMER S5012.0 DRILL 2.00 MM 5983137
CUTLINE VARICUT 8MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD