References
Sandvik Coromant:R216.24-20050OCK44P1620
Rubix:286A7016
Manufacturer :5847792




Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
Product details : SANDVIK R216.24-20050OCK44P 1620 5847792
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 44 mm |
| Total length | 145 mm |
| Centre cut | centre cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide end mill for stable multi-operations milling |
| Angle of helix | 50 ° |
| Machining material | stainless steel and steel (hardness ≤48 hrc) |
| Capacity length | 80 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 624.10 excl. VAT
/ Each
£ 748.92 incl. VAT
- Usually arrives within 14 working days