Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8076.3X3.0 BURR 6.30 MM X 3.00 MM 6814124
DORMER P8076.3X3.0 BURR 6.30 MM X 3.00 MM 6814124
Solid carbide miller Dormer
References
dormer:
P8076.3X3.0
rubix:
2578910
ean:
7320760687659
Technical specifications
Diameter
6.3
mm
Total length
5
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8076.3X3.0 BURR 6.30 MM X 3.00 MM 6814124
Technical specifications
Attributes
Diameter
6.3
mm
Total length
5
mm
Length of cut
38
mm
Tail diameter
3
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA216.23-1250AAK06P1630 SC MILLING CM PLURA 2 5740184
CUTLINE 855688 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
WALTERPROT MC232-12.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568729
DORMER S90418.0 END MILL 18.00 MM 5983152
SANDVIK 1B230-2000-XA1630 SC MILLING CM PLURA 1 6259435
CUTLINE 893397 20MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
WALTERPROT MC232-08.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353969
SANDVIK 2S342-0794-038-PBP2BM SC MILLING CM PLURA 2 8351873
DORMER S5268.0 6706792
SANDVIK R215.H4-16050EAC10P1620 SC MILLING CM PLURA 2 5742498
DORMER S5216.0XR0.5 6706675
CUTLINE 862885 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
CUTLINE VARICUT 20MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K223-2500-050-NH H10F DURA SOLID CARBIDE END MILL 8412621
SANDVIK R216.54-12040RAL42G 1620 5743556