Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B330-0400-NC H10F 6259973
SANDVIK 2B330-0400-NC H10F 6259973
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B330-0400-NC H10F
rubix:
286A9737
manufacturer :
6259973
Product details
Technical specifications
Product details : SANDVIK 2B330-0400-NC H10F 6259973
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.66
excl. VAT
/
Each
£
95.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K233-1600-050-NB H10F DURA SOLID CARBIDE END MILL 8386850
SANDVIK 1K334-1200-400-XD 1730 DURA SOLID CARBIDE END MILL 8213498
SANDVIK 2P342-1905-PBP2BM SC MILLING CM PLURA 2 8351856
SANDVIK 2F341-1200-200-SC1710 SC MILLING CM PLURA 2 7419258
DORMER S802HB6.0 DRILL 6.00 MM 5983284
SANDVIK 2P070-0400-PB1610 SC MILLING CM PLURA 2 7990597
DORMER S5015.0 S501 5.00 SLOT DRILL 5983163
SANDVIK 2P460-1270-NA1630 SC MILLING CM PLURA 2 6255706
DORMER S802HB2.0 DRILL 2.00 MM 5983439
SANDVIK RA215.28-4850HAL54L1620 SC MILLING CM PLURA 2 5739284
DORMER S52312.0XR2.0 6706752
SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209
DORMER P8218.0X6.0 BURR 8.00 MM X 6.00 MM 6814184
SANDVIK 1K232-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213421
DORMER S76510.0 END MILL 10.00 MM 6706866