• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P070-0400-PB1610 SC MILLING CM PLURA 2 7990597

SANDVIK 2P070-0400-PB1610 SC MILLING CM PLURA 2 7990597


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P070-0400-PB 1610
rubix:317A2043
manufacturer :7990597
ean:7323225651042
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P070-0400-PB1610 SC MILLING CM PLURA 2 7990597


Technical specifications


Attributes
No attributes to display for this product
£ 110.92 excl. VAT
/ Each
£ 133.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 316-10SM450-10030P1730 SOLID CARBIDE HEADS 7611703SANDVIK R216.42-08030-AQ12GP10 SC MILLING CM PLURA 2 5743464SANDVIK 2S342-1905-152-PBP2BM SC MILLING CM PLURA 2 8351943SANDVIK 2P460-1588-OAO10M SC MILLING CM PLURA 2 7254416SANDVIK R216.42-05030-AS07G1700 SC MILLING CM PLURA 2 5963312SANDVIK R216.42-02030-HC20G1700 SC MILLING CM PLURA 2 5963299DORMER S813HA9.0 DRILL 9.00 MM 5983508GUHRING 03197 009.000 MILLS CARBIDE UNIVERS 9031970090000GUHRING 05735 014.000 END MILL SOLID CARBIDE 14MM TYPE N 6527L FIRESANDVIK 2S342-0794-038CMBM2CM SC MILLING CM PLURA 2 8352862DORMER S802HA20.0 DRILL 20.00 MM 5983424SANDVIK 2S340-0600-050-MA 1640 6260163MITSUBCARB MPXLRBD0100R010N060 ENDMILL COATED MSTAR 90042811CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDONCUTLINE VARICUT 12MM 2.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories