• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2P342-1905-PBP2BM SC MILLING CM PLURA 2 8351856

SANDVIK 2P342-1905-PBP2BM SC MILLING CM PLURA 2 8351856

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2P342-1905-PB P2BM
Rubix:318A2787
Manufacturer :8351856
EAN:7323227193663
brand logo
brand logo

Product details : SANDVIK 2P342-1905-PBP2BM SC MILLING CM PLURA 2 8351856


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 458.33 excl. VAT
/ Each
£ 550.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K354-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213525SANDVIK R215.H4-20050EAC13P1620 SC MILLING CM PLURA 2 5742505CUTLINE 893220 6MM CARBIDE END MILL 2FLT CUPP S/SSANDVIK R216.24-05030BAJ05G1610 SC MILLING CM PLURA 2 5742880DORMER S991SET944 TIAIN CARBIDE CUTTER SET 4 FLUTESANDVIK RA216.24-1650AAK08P1630 SC MILLING CM PLURA 2 5739470DORMER S21912.0 6706644DORMER P8136.0X6.0 BURR 6.00 MM X 6.00 MM 6814155SANDVIK 2F340-1905-304-SC1745 SC MILLING CM PLURA 2 7419210SANDVIK 1K333-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213464SANDVIK 2P342-0953-PBP2BM SC MILLING CM PLURA 2 8351838SANDVIK 1P240-0953-XA1630 SC MILLING CM PLURA 1 7045751SANDVIK RA216.24-3250BAK16H1620 SC MILLING CM PLURA 2 5739968WALTERPROT H8015828-12-2.0-36 ADVANCED MILLING CUTTER 5150890SANDVIK 1K334-0300-050-XC 1730 DURA SOLID CARBIDE END MILL 8213481
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap