Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H5551106-NPT1/16 THREAD MILLING CUTTERS 5115565
WALTERPROT H5551106-NPT1/16 THREAD MILLING CUTTERS 5115565
Thread Milling Cutter
References
walter prototyp:
H5551106-NPT1/16
rubix:
357A6873
manufacturer :
5115565
ean:
4042446135423
Technical specifications
Diameter
5.5
mm
Total length
57
mm
Length of cut
11.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTERPROT H5551106-NPT1/16 THREAD MILLING CUTTERS 5115565
ALTIUS
Strengths
•Universal thread milling cutters
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
Diameter
5.5
mm
Total length
57
mm
Length of cut
11.5
mm
Number of teeth
3
Tail diameter
6
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
334.48
excl. VAT
/
Each
£
401.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 10 863098
MITSUBCARB MPXLRBD0300R010N080 ENDMILL COATED MSTAR 90042835
WALTERPROT H8015828-16-2.0-42 ADVANCED MILLING CUTTER 5150892
SANDVIK R216.24-16050GCK36P 1620 5743055
SANDVIK 2P212-0050-PC1620 SC MILLING CM PLURA 2 6260062
SANDVIK R215.36-18060-AC32L1620 SC MILLING CM PLURA 2 5742731
DORMER S50110.0 DRILL 10.00 MM 5983122
MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377
SANDVIK 1K377-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213667
WALTERPROT MC232-06.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022559
DORMER S90412.0 END MILL 12.00 MM 5983138
SANDVIK 316-12SM450-12015P1730 SOLID CARBIDE HEADS 7611734
SANDVIK 2S342-1200-100CMA 1740 6732570
DORMER S22618.0 END MILL 18.00 MM 6706788
SANDVIK 1K223-1600-300-NH H10F DURA SOLID CARBIDE END MILL 8412614