SANDVIK 2S340-1000-050-MA 1640 6260165


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S340-1000-050-MA1640
rubix:288A4197
manufacturer :6260165
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK 2S340-1000-050-MA 1640 6260165


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 147.58 excl. VAT
/ Each
£ 177.10 incl. VAT
  • Usually arrives within 14 working days